Shop All Brake Calipers
Centric Parts
Phenolic Caliper Piston, 146.73007
Mfr # 146.73007
Zoro # G4514311
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25623"
- Inside Diameter 59.62 mm
- Length 75.02 mm
- Material Steel
- Piston OD 2.84505"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 146.73007
- Zoro # G4514311
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inside Diameter | 59.62 mm |
Length | 75.02 mm |
Details
Thickness | 0.25623" |
Material | Steel |
Piston OD | 2.84505" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- URO PARTS 80-75 Mg Mgb 1798 Engine Mount, Bhh1621 (BHH1621)
- WIX FILTERS NEW HOLLAND TRACTORS/ACURA/HONDA 01-14/H (57356)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- S&G TOOL AID DISC BRAKE CALIPER BRUSH (SG17380)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- CENTRAL TOOLS Drum/Rotor Adapter Kit Plus Caliper, 3K30 (CEN3K301)
- Centric Parts Automotive Brakes