Shop All Brake Calipers
Centric Parts
Phenolic Caliper Piston, 145.64001
Mfr # 145.64001
Zoro # G4518861
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Inside Diameter 42.7 mm
- Length 55.73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 145.64001
- Zoro # G4518861
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inside Diameter | 42.7 mm |
Length | 55.73 mm |
Details
Material | Phenolic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- WEATHERTECH Seat Protector, SPB002CH (SPB002CH)
- ASTRO PNEUMATIC AO52SL + AO52SL-WCP COMBO (AO52SLC)
- MAXXIMA Work Light, 3000 lm, LED, 1-13/32" H (MWBL-1-A)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- RAYBESTOS Brake Caliper & Bracket, FRC12826N (FRC12826N)
- RAYBESTOS Disc Brake Caliper And Bracket Assembly, FRC11698N (FRC11698N)
- MOTORMITE BRAKE CALIPER BRACKET BOLTS (14990)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- Centric Parts Automotive Brakes