Shop All Brake Calipers
Centric Parts
Phenolic Caliper Piston, 145.44002
Mfr # 145.44002
Zoro # G4508151
original price:
$9.92
11% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 23.43 mm
- Length 54.34 mm
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 145.44002
- Zoro # G4508151
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inside Diameter | 23.43 mm |
Length | 54.34 mm |
Details
Material | Phenolic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS 57792 Engine Oil Filter (57792)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- TUNDRA Automatic Battery Charger, 25 Output Amps (IBC2524)
- AUTO VENTSHADE 20-C EXPLORER AEROSKIN CHROME (622174)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- DORMAN Disc Brake Caliper Bolt Kit - Front, 13894 (13894)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- PERFORMANCE TOOL 6 Plastic Caliper (W80150)
- Centric Parts Brake Calipers