Shop All Brake Pads
Centric Parts
Nis, 103.08151
Mfr # 103.08151
Zoro # G8260857
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Shims Option
- Pad Height 53mm (2.09")
- Outer Pad Thickness 15.5mm (0.61")
- Pad Outer Width 137.2mm (5.4")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 103.08151
- Zoro # G8260857
- UPC # 805890890409
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Pad Height | 53mm (2.09") |
Pad Outer Width | 137.2mm (5.4") |
Padner Width | 137.2mm (5.4") |
Details
Material | Ceramic |
Includes | Shims Option |
Outer Pad Thickness | 15.5mm (0.61") |
Inner Pad Thickness | 15.5mm (0.61") |
Series | C-Tek |
Description
Nis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 83001 Fifth Wheel Lube Plate - 12" (83001)
- OMEGA Bottle Jack A/H, 30Ton (18302C)
- LISLE Cylinder Ridge Reamer, 2-11/16-5-5/16" (36500)
- CURT Brake Control Harness, 51363 (51363)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- ADVICS AD1584 Ultra-Premium OE Replacement (AD1584)
- Centric Parts Brake Pads