Shop All Brake Pads
Centric Parts
METALLIC BRAKE PAD W/SHIMS
Mfr # 102.1091
Zoro # G802029190
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims; Pad wear sensor
- Outer Pad Width 116.600 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.1091
- Zoro # G802029190
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 116.600 mm |
Inner Pad Width | 116.600 mm |
Inner Pad Height | 87.000 mm |
Outer Pad Height | 76.000 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims; Pad wear sensor |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Trans Filter, 51202 (51202)
- SPARTAN POWER 10 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT4CBL56)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- MTD Starter Asm 14 Spr (753-05435)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1602H (BE1602H)
- Centric Parts Brake Pads