Shop All Brake Pads
Centric Parts
Metallic Brake Pad W/Shims, 102.05611
Mfr # 102.05611
Zoro # G4173737
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Height 73.5 mm
- Thickness (mm) 14 mm
- Width (mm) 99.8 mm
- Series C-Tek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.05611
- Zoro # G4173737
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 73.5 mm |
Width (mm) | 99.8 mm |
Details
Item | Brake Pad |
Material | Metallic |
Thickness (mm) | 14 mm |
Series | C-Tek |
Friction Material | Semi-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Chlorinated Brake Cleaner, 18.5oz., PK12 (SW330)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- TRAILFX With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps, Body Mount (A0058S)
- PANELTRONICS Incandescent Indicator 5/16 Inch 12 Vdc Red (048-006)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- RAYBESTOS Raybestos, Mgd1544Ch (MGD1544CH)
- Centric Parts Automotive Brakes