Shop All Brake Pads
Centric Parts
Metallic Brake Pad W/Shims, 102.00451
Mfr # 102.00451
Zoro # G800544022
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70 mm
- Thickness (mm) 19 mm
- Width (mm) 76.8 mm
- Series C-Tek
- Friction Material Semi-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.00451
- Zoro # G800544022
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 70 mm |
Width (mm) | 76.8 mm |
Details
Item | Brake Pad |
Thickness (mm) | 19 mm |
Series | C-Tek |
Friction Material | Semi-Metallic |
Description
Metallic Brake Pad W/Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC Compact SWR Meter (302-01768)
- FUSION Power/Speaker Wire Harness f/MS-RA70 Stereo (S00-00522-10)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080889Hd (K080889HD)
- MOTIVE PRODUCTS Catch Bottle - Single (1810-MTV)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx949 (SX949)
- Centric Parts Automotive Brakes