Shop All Brake Pads
Centric Parts
Jep, 103.04770
Mfr # 103.04770
Zoro # G8308554
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 54.9 mm
- Count 4
- Thickness (mm) 17.2 mm
- Width (mm) 177 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.04770
- Zoro # G8308554
- UPC # 805890316299
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 54.9 mm |
Width (mm) | 177 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 17.2 mm |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
Jep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Swivel, T (2548)
- LUCAS OIL 1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber (10018)
- PEAK -30 ░F Extreme Temperature Windshield De-Icer 1 gal (PKA0F3)
- OUTDOOR TUFF Outdoor Tuff OTF-01CR Canoe Loader & Rack - 100 lbs (OTF-01CR)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- Centric Parts Brake Pads