Shop All Brake Lines
Centric Parts
Hose, 150.62464
Mfr # 150.62464
Zoro # G8273247
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 271 mm
- Thread Size M10-1.00; M10-1.00
- Color Black
- Standards DOT Approved
- Fitting Type Female Inverted Flare; Female Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.62464
- Zoro # G8273247
- UPC # 805890868163
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 271 mm |
Thread Size | M10-1.00; M10-1.00 |
Details
Color | Black |
Standards | DOT Approved |
Fitting Type | Female Inverted Flare; Female Inverted Flare |
Outer Sleeve Material | EPDM Rubber |
Fitting Material | Metal |
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE ENGINE COOLANT RESERVOIR CAP (54201)
- MARETRON USB100 NMEA 2000 USB Gateway (USB100-01)
- TRICO Trico Wiper Blades, 22-1Hb (22-1HB)
- STENS Oem Replacement Belt 265-295 For Toro 110-0543 (265-295)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- PERFORMANCE TOOL Brake Bleeder Hose, W170C (W170C)
- Centric Parts Automotive Brakes