Shop All Brake Lines
Centric Parts
Hose, 150.47039
Mfr # 150.47039
Zoro # G8311808
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 567 mm
- Thread Size 10.0 mm; M10-1.00
- Includes Bracket; Clip; Gasket
- Color Black
- Standards DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 150.47039
- Zoro # G8311808
- UPC # 805890584520
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 567 mm |
Thread Size | 10.0 mm; M10-1.00 |
Details
Includes | Bracket; Clip; Gasket |
Color | Black |
Standards | DOT Approved |
Fitting Type | Banjo; Female Inverted Flare |
Bracket Material | Steel |
Number of Brackets | 1 |
Grade | Premium |
Fitting Material | Metal |
Outer Sleeve Material | EPDM Rubber |
Number of Clips | 1 |
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 18K 5TH WHEEL/GOOSENECK CHAIN BRACKET KIT - INCLUDES (2) BRACKETS, PIN (50223)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- A & I PRODUCTS AS-QD Slide Collar Repair Kit, Size C 3" x4" x4" (A-W364916)
- COLE HERSEE Rocker Switch SPDT On-Off-On 3 Blade (M-58031-02-BP)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 5/16 x 25, BLC-525 (BLC-525)
- DYNAMIC FRICTION CO Brake Hose, 350-47195 (350-47195)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- Centric Parts Automotive Brakes