Shop All Brake Pads
Centric Parts
HEAVY DUTY BRAKE SHOES
Mfr # 112.0357
Zoro # G902047445
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63.5 mm
- Type Riveted
- Count 4
- Grade Premium
- Brake Drum Diameter 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 112.0357
- Zoro # G902047445
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 63.5 mm |
Brake Drum Diameter | 305 mm |
Details
Type | Riveted |
Count | 4 |
Grade | Premium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products JQ-VJCL Vinyl Cover for Electric Tongue Jack - 14.5" x 17.5", Large (JQ-VJCL)
- DONALDSON P550964, LUBE SPIN (P550964)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- POLYFORM Polyform WS-1 GREEN WS Series Water Ski Buoy - 8" x 8.5", Green (WS-1 GREEN)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1089 (ZD1089)
- Centric Parts Automotive Brakes