Shop All Brake Pads
Centric Parts
Gm, 103.07140
Mfr # 103.07140
Zoro # G8253997
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41.2 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Thickness (mm) 13.8 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.07140
- Zoro # G8253997
- UPC # 805890889878
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 41.2 mm |
Width (mm) | 107.8 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | 13.8 mm |
Count | 4 |
Grade | Standard |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Description
Gm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Coolant Hose, 30774513 (30774513)
- HENGST Air Filter, E206L (E206L)
- ROBINAIR Coupler 1 Red 1 Blue (18192)
- WIX FILTERS Air Filter, 49737 (49737)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- BOSCH Blue Disc Brak Disc Brake Pads, Be864H (BE864H)
- Centric Parts Automotive Brakes