Shop All Brake Rotors
Centric Parts
GCX INTEGRAL ROTOR WITH PARTIAL COATING
Mfr # 320.65035
Zoro # G802075616
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 22.098mm (0.87'')
- Thickness 20.574mm (0.81'')
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 320.65035
- Zoro # G802075616
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 276.098mm (10.87'') |
Rotor Height | 63.246mm (2.49'') |
Lug Holes Size | 12.7mm (0.5'') |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 22.098mm (0.87'') |
Thickness | 20.574mm (0.81'') |
Style | Plain |
Rotor Finish | Partial Coated |
Rotor Material | G11H18 Cast Iron |
Bolt Circle | 4.500" |
Rotor Construction | 1-Piece |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Rotor Design | Rotors Only |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 10-A 2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (03390)
- PRO THREAD Spark Plug Thread Inserts, 1.25x3/4", PK5 (3599-14125X3/4P)
- STRONG ARM Hatch Lift Support, 4351 (4351)
- STEELMAN Tire Repair Stitcher (00029-KH)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- BOSCH Quietcast Disc Disc Brake Roto, 26010751 (26010751)
- Centric Parts Automotive Brakes