Shop All Brake Rotors
Centric Parts
GCX BRAKE ROTOR SEMI COATED HIGH CARBON
Mfr # 320.62070C
Zoro # G802027998
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Style Plain
- Rotor Dia. 303mm (11.93")
- Driving Style Daily Driver, Commercial / Fleet Duty
- Rotor Construction 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 320.62070C
- Zoro # G802027998
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 303mm (11.93") |
Details
Rotor Type | Vented |
Style | Plain |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Rotor Construction | 1-Piece |
Rotor Finish | Partial Coated |
Rotor Material | G12H17 High Carbon Iron |
Rotor Design | Rotors Only |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX810 (5VX810)
- VELVAC Vented Non-Locking Cap, Female, 2" (600135)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- PRONTO Rear Brake Rotor, Br3107502 (BR3107502)
- Centric Parts Automotive Brakes