Shop All Brake Rotors
Centric Parts
GCX BRAKE ROTOR SEMI COATED HIGH CARBON
Mfr # 320.61114C
Zoro # G802045442
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Style Plain
- Rotor Dia. 352mm (13.85")
- Driving Style Daily Driver, Commercial / Fleet Duty
- Rotor Design Rotors Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 320.61114C
- Zoro # G802045442
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 352mm (13.85") |
Details
Rotor Type | Vented |
Style | Plain |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Rotor Design | Rotors Only |
Rotor Material | G12H17 High Carbon Iron |
Rotor Finish | Partial Coated |
Rotor Construction | 1-Piece |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO UTILITY BELT (4L220)
- UWS Utility Chest Box, 60", TBC-60 (TBC-60)
- SEACHOICE Stainless Steel Bow Eye (33631)
- GENUINE Belt Tensioner, MD362861 (MD362861)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- Centric Parts Automotive Brakes