Shop All Brake Rotors
Centric Parts
Gcx Brake Rotor Fully Coated, 320.65145F
Mfr # 320.65145F
Zoro # G4678260
original price:
$62.95
5% off
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Nominal Thickness 18.034mm (0.71'')
- Thickness 14.986mm (0.59'')
- Style Plain
- Rotor Dia. 308.102mm (12.13'')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 320.65145F
- Zoro # G4678260
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 308.102mm (12.13'') |
Rotor Height | 25.654mm (1.01'') |
Details
Rotor Type | Solid |
Nominal Thickness | 18.034mm (0.71'') |
Thickness | 14.986mm (0.59'') |
Style | Plain |
Rotor Material | G11H18 Cast Iron |
Bolt Circle | 5.906" |
Rotor Construction | 1-Piece |
Rotor Design | Rotors Only |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Rotor Finish | Full Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA .25" Split Loom Tubing, 100' Spool (SLT14)
- SHURHOLD Shur-LOK 10" Curved Adapter (102CH)
- DAYCO 70-95 Chry/Dodge/Mazda/Plym/Toy 3.0/3.2/ Radiator Hose, 70744 (70744)
- BALDWIN FILTERS Air Filter, 4-9/16 x 9-7/8 in. (RS3990)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- MOTORCRAFT Rotor Asy, Brrf396 (BRRF396)
- Centric Parts Automotive Brakes