Shop All Brake Rotors
Centric Parts
Gcx Brake Rotor, 320.45084
Mfr # 320.45084
Zoro # G4689969
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 27.94mm (1.1'')
- Thickness 25.908mm (1.02'')
- Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 320.45084
- Zoro # G4689969
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 296.672mm (11.68'') |
Lug Holes Size | 12.954mm (0.51'') |
Rotor Height | 51.562mm (2.03'') |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 27.94mm (1.1'') |
Thickness | 25.908mm (1.02'') |
Style | Plain |
Rotor Material | G11H18 Cast Iron |
Bolt Circle | 4.500" |
Rotor Design | Rotors Only |
Rotor Construction | 1-Piece |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Rotor Finish | Partial Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE VICTOR Clamp Muffler Auto 2-1/2In (V829)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- GROTE Bullet Receptacle, 12-10 Ga, .195", PK100 (83-2561)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- TERAFLEX Rear Brake Rotor, (4304460)
- Centric Parts Automotive Brakes