Shop All Brake Rotors
Centric Parts
Gcx Brake Rotor, 320.40055
Mfr # 320.40055
Zoro # G4670527
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Nominal Thickness 9 mm
- Material Cast Iron
- Finish Partially Coated
- Height 48.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 320.40055
- Zoro # G4670527
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 48.8 mm |
Rotor Dia. | 260 mm |
Outside Dia. | 260 mm |
Lug Hole Size | 0.5 in |
Center Hole Diameter | 64 mm |
Bolt Circle Dia. | 114.3 mm |
Details
Item | Brake Rotor |
Rotor Type | Solid |
Nominal Thickness | 9 mm |
Material | Cast Iron |
Finish | Partially Coated |
Bolt Holes | 5 |
Style | Plain |
Discard Thickness | 8 mm |
Rotor Construction | One Piece |
Driving Style | Daily Driver, Commercial / Fleet Duty |
Minimum Thickness | 8 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Interior Light, 21.5", Corner Light (EW0801)
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 4FT CABLE (50-87-004)
- GATES Hi-Power II Belts, A20 (A20)
- VALTERRA 7-WAY TRAILER CORD, 8 (A10-7W8)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- WJB BEARING Hub Assembly, Wa513137 (WA513137)
- Centric Parts Brake Rotors