Shop All Brake Pads
Centric Parts
For, 103.10210
Mfr # 103.10210
Zoro # G8285637
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 52.5 mm
- Width (mm) 116.1 mm
- Count 4
- Thickness (mm) 16.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 103.10210
- Zoro # G8285637
- UPC # 805890351306
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 52.5 mm |
Width (mm) | 116.1 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 16.8 mm |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
For
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET T-BAR WING NUTS 5 TAL (9820)
- MAIN FILTER NAPA 1249 Replacement/Interchange Spin-On Filter (MF0057995)
- A & I PRODUCTS Bolt, Rotary Cutter Blade 3.5" x2" x2" (A-02782900)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout (482)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- AKEBONO PROACT Akebono ACT1707 ProACT Ultra Premium Ceramic Pads (ACT1707)
- Centric Parts Brake Pads