Shop All Brake Pads
Centric Parts
Fleet Performance, 306.00520
Mfr # 306.00520
Zoro # G8313856
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Count 4
- Inner Pad Height 2.579 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 306.00520
- Zoro # G8313856
- UPC # 805890643289
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 2.579 in |
Outer Pad Width | 7.772 in |
Inner Pad Width | 7.24 in |
Outer Pad Height | 2.52 in |
Details
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Outer Pad Thickness | 0.52 in |
Friction Material Attachment | Integrally Molded |
Inner Pad Thickness | 0.622 in |
Description
Fleet Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD All-Purpose Van Rack (216-3)
- HALTEC Tire Valve, 2 3/8 In, PK10 (90 MS-27)
- SEA-DOG Sea-Dog 426880-1 Polarized Connector R 2-Wire (Plug and Socket) (426880-1)
- FEL-PRO Valve Cover Set, Vs50086R (VS50086R)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Rear (1901-0860-10)
- Centric Parts Automotive Brakes