Shop All Brake Pads
Centric Parts
Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290
Mfr # 105.17290
Zoro # G7093044
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 105.17290
- Zoro # G7093044
- UPC # 805890978121
- Country of Origin Unknown
- Category Brake Pads
Details
Item | Brake Pads |
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- SHARK INDUSTRIES Nussbaum/PHoenix/Force Molded Rub - 4 Pk (51664)
- ECCO SAFETY GROUP LED FLASHER: OVAL GROMMET MOUNT, 12VDC, 8 FLASH PATTERNS, WITH PLUG, AMBER (3965A)
- SEACHOICE Stainless Steel Cushion Clamp1-3/4", 10 Pack (23291)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- TOP QUALITY Rear Drum Brake Shoe For Honda Civic Fit Insight (NB-913B)
- Centric Parts Brake Pads