Shop All Brake Pads
Centric Parts
Disc Brake Pad Set, 105.11590
Mfr # 105.11590
Zoro # G7082894
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Height 57.8 mm
- Count 4
- Width (mm) 163.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 105.11590
- Zoro # G7082894
- UPC # 805890370772
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 57.8 mm |
Width (mm) | 163.1 mm |
Details
Item | Brake Pad |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16.2 mm |
Friction Material Attachment | Integrally Molded |
Grade | Ultra-Premium |
Friction Material | Ceramic |
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA Honda Civic 2006-2011 Din/Ddin In-Dash Install Kit, Taupe (997816T)
- BOSCH Aerotwin Rear Wiper Blade, A282H (A282H)
- UWS 50 GALLON COMBO TRANSFER TANK BLACK (TT-50-COMBO-BLK)
- COUNTERACT Balancing Beads, 3 oz., Glass, PK4 (3oz. BP)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-0137-01)
- Centric Parts Brake Pads