Shop All Automotive Wheels & Hubs
Centric Parts
CTEK Wheel Cylinder, 135.44000
Mfr # 135.44000
Zoro # G7798604
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Hub Bore 3/4 in
- Mounting Method Bolt On
- Grade Standard
- Piston Type Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 135.44000
- Zoro # G7798604
- UPC # 805890020615
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bleeder Screw Thread Diameter | 7 mm |
Inlet Thread Diameter | 10 mm |
Details
Includes | Bleeder Screw |
Hub Bore | 3/4 in |
Mounting Method | Bolt On |
Grade | Standard |
Piston Type | Slotted |
Position | Right |
Number of Pistons | 2 |
Bleeder Screw Thread Pitch | 1 mm |
Number of Mounting Holes | 2 |
Flare Type | Inverted |
Inlet Fitting Thread Pitch | 1 mm |
Attachment Type | Bolted |
Description
CTEK Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- TH MARINE Strip Light-Led 8" Blue, #LED-51811-DP (LED-51811-DP)
- FRABILL Magnum Bait Station Replacement Aerator (FRBAP1319)
- AFTERMARKET 70180184 85804674 50988 Ignition Switch 2 keys For JCB Fits New Holland NH Fits (ELT20-0068)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- RTX Alloy Wheel, Moab 17x9 6x139.7 ET0 CB106.1 Gloss Black Machined Lip (083131)
- TIMKEN Wheel Bearing & Race Set - Front Inner, SET8 (SET8)
- DORMAN Wheel Hub - Front, 930-452 (930-452)
- Centric Parts Automotive Wheels & Hubs