Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.10280
Mfr # 102.10280
Zoro # G8328337
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Inner Pad Height 60.000 mm
- Pad Quantity 4
- Outer Pad Height 60.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.10280
- Zoro # G8328337
- UPC # 805890263012
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 60.000 mm |
Outer Pad Height | 60.000 mm |
Inner Pad Width | 118.900 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black 3/0 ga., 50 ft. (82-5715)
- MICHIGAN WHEEL Prop-14.25X21 Rh 3Bl Al Vortx, #992005 (992005)
- CRESCENT JOBOX 3 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage 12"W x 18"H x 50"L (1408980)
- FULTON Single Wheel 1,500 lbs. Bolt-Thru Swivel Jack (XP15 0101)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- BOSCH Quietcast Disc Disc Brake Pads, Bp207 (BP207)
- Centric Parts Automotive Brakes