Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.08650
Mfr # 102.08650
Zoro # G8247067
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42.8 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Count 4
- Thickness (mm) 15.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.08650
- Zoro # G8247067
- UPC # 805890239987
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 42.8 mm |
Width (mm) | 100.8 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 15.5 mm |
Grade | Standard |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P550148 Replacement/Interchange Spin-On Filter (MF0058027)
- ZEROSTART Replacement Cord - 120V, Right Angled Silicone Peanut Shaped Heater Terminal, 1' 305Mm Long (3600022)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- BOATBUCKLE Stainless Steel Kwik-Lok Transom Tie-Downs (F12066)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- Centric Parts Brake Pads