Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.07460
Mfr # 102.07460
Zoro # G8282785
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Friction Material Attachment Integrally Molded
- Inner Pad Height 73.400 mm
- Inner Pad Width 192.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.07460
- Zoro # G8282785
- UPC # 805890059936
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 73.400 mm |
Inner Pad Width | 192.000 mm |
Outer Pad Width | 192.000 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Toyota Paseo 96-92/Tercel 97-87 Water Pump, Wpt107 (WPT107)
- SEACHOICE 3 Position Push Pull Switch Off/On#1/On#2 (11921)
- LISLE Flar"g Tool Adaptor, 3/16" (31370)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 4 Hole (30040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1363H (BE1363H)
- Centric Parts Brake Pads