Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.06670
Mfr # 102.06670
Zoro # G8245816
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
- Outer Pad Height 45.300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.06670
- Zoro # G8245816
- UPC # 805890059547
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 45.300 mm |
Inner Pad Width | 140.300 mm |
Inner Pad Height | 45.300 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- SKF Shaft Seal, 2-1/2 x 3-27/64 x 3/8", CRWA1, NBR (24951)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- RAYBESTOS Raybestos Brake Pad Set, Eht1057H (EHT1057H)
- Centric Parts Automotive Brakes