Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.05070
Mfr # 102.05070
Zoro # G8315816
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height 50.3 mm
- Count 4
- Thickness (mm) 16.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.05070
- Zoro # G8315816
- UPC # 805890058694
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 50.3 mm |
Width (mm) | 127.8 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16.8 mm |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- TIRE MECHANICS RESOURCE TR413 Rubber Snapin Tire Valve Stem bag of 50 (TMRTR413-50BAG)
- GROTE Relay, 5 Pin Mini Blade, 25/20A, 12V (84-1077)
- WIX FILTERS Oil Filter, Wl10091 (WL10091)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- WAGNER BRAKES 67 Fiat Millencent/74-68 Toyota Corolla (PD54)
- Centric Parts Automotive Brakes