Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.03750
Mfr # 102.03750
Zoro # G8324855
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Pad Shims
- Outer Pad Height 61.000 mm
- Outer Pad Width 182.900 mm
- Inner Pad Width 157.600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.03750
- Zoro # G8324855
- UPC # 805890057949
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 61.000 mm |
Outer Pad Width | 182.900 mm |
Inner Pad Width | 157.600 mm |
Inner Pad Height | 59.700 mm |
Details
Material | Semi-Metallic |
Includes | Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Silicone Pad, Adhesive - 80W, 12 Vdc, 6.7A - 1-1/2in. 4 Cm X 8in. 20 Cm (3400071)
- ABRAMS Slim 100 Watt Compact Siren Speaker (SLS-100)
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 50’ ft Roll) (425-305)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht1439H (EHT1439H)
- Centric Parts Brake Pads