Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.03700
Mfr # 102.03700
Zoro # G8267717
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Height Inner: 85.5 mm; Outer: 58.8 mm
- Includes Pad Shims; Pad Wear Sensor
- Thickness (mm) Inner: 17 mm; Outer: 15.7 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.03700
- Zoro # G8267717
- UPC # 805890057925
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 85.5 mm; Outer: 58.8 mm |
Width (mm) | Inner: 126 mm; Outer: 147.3 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | Inner: 17 mm; Outer: 15.7 mm |
Count | 4 |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- PUROLATOR Purolator A36149 PurolatorONE Advanced Air Filter (A36149)
- GENERAL WIRE SPRING General Wire I-T6FL General Wire 6' Teletube„¢ Flexicore Closet Auger (I-T6FL)
- CTA MANUFACTURING Spark Plug Socket, 9/16 (2390)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1552H (BE1552H)
- Centric Parts Brake Pads