Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.01230
Mfr # 102.01230
Zoro # G8248564
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Inner: 62.5 mm; Outer: 61 mm
- Includes Pad Shims
- Count 4
- Width (mm) Inner: 165.3 mm; Outer: 179.6 mm
- Thickness (mm) Inner: 17.2 mm; Outer: 12.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.01230
- Zoro # G8248564
- UPC # 805890057185
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 62.5 mm; Outer: 61 mm |
Width (mm) | Inner: 165.3 mm; Outer: 179.6 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | Inner: 17.2 mm; Outer: 12.8 mm |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Semi-Metallic |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 20 x .014 Basket and Bucket (DND-095RND120-C20S-B)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, Dne-01576-C (DNE-01576-C)
- STENS Oem Replacement Belt For Cub Cadet 754-04136 , 265-446 (265-446)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- ZIMMERMANN Brake Pad Set, 235872001 (235872001)
- Centric Parts Brake Pads