Shop All Brake Pads
Centric Parts
CTEK Metallic Pad, 102.00310
Mfr # 102.00310
Zoro # G8148087
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Height 56.5 mm
- Thickness (mm) 14.3 mm
- Count 4
- Width (mm) 61.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.00310
- Zoro # G8148087
- UPC # 805890057048
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.5 mm |
Width (mm) | 61.7 mm |
Details
Includes | Pad Shims |
Thickness (mm) | 14.3 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Semi-Metallic |
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- GATES Super HC Molded Notch Belts, 3VX500 (3VX500)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- TRANSIT AUTO Front Rear Ceramic Brake Pads Drum Shoe Kit For 1999-2004 Chevrolet Tracker Suzuki Vitara (KCN-100460)
- Centric Parts Brake Pads