Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.12100
Mfr # 103.12100
Zoro # G8275496
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 55.5 mm
- Includes Pad Shims
- Features Prepared For Pad Wear Sensor
- Count 4
- Width (mm) 139.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.12100
- Zoro # G8275496
- UPC # 805890892199
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 55.5 mm |
Width (mm) | 139.2 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17.5 mm |
Friction Material | Ceramic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Second Station Mounting Kit f/echoMAP70dv/70s, GPSMAP 741/741xs (010-11969-00)
- A & I PRODUCTS Bolt, Rear Rim Wheel to Disc 3" x5" x1" (A-828217M1)
- JJ KELLER Detailed Vehicle Inspection Report (11724)
- PRIME VISION Wiper Blade (PRIMPBB26)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- RAYBESTOS Raybestos Frict Brake Pad Set, Pgd655M (PGD655M)
- Centric Parts Automotive Brakes