Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.10950
Mfr # 103.10950
Zoro # G8285323
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Pad Shims
- Pad Quantity 4
- Outer Pad Width 123.200 mm
- Inner Pad Width 123.200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 103.10950
- Zoro # G8285323
- UPC # 805890891864
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 123.200 mm |
Inner Pad Width | 123.200 mm |
Inner Pad Height | 52.300 mm |
Outer Pad Height | 52.300 mm |
Details
Material | Ceramic |
Includes | Pad Shims |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 46518 (46518)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 24V, 80LB, 60 in. (1358386)
- POWERBUILT Truck Tire Service Step (647596E)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- BOSCH Quietcast Disc Disc Brake Pads, Bp551 (BP551)
- Centric Parts Automotive Brakes