Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.10580
Mfr # 103.10580
Zoro # G8287667
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Height 55.3 mm
- Features Prepared For Pad Wear Sensor
- Thickness (mm) 17.2 mm
- Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.10580
- Zoro # G8287667
- UPC # 805890891673
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 55.3 mm |
Width (mm) | 183.3 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 17.2 mm |
Count | 4 |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Ceramic |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- COLUMBUS ELECTRIC Hazardous Location Line Volt Mech Tstat (HLT-1)
- GATES Hi-Power II Belts, C162 (C162)
- UWS Under Tonneau Chest Box, Lock 48", EC20503 (EC20503)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- MERITOR Brake Shoe - Service Brake Shoe And Lining Kit (KSMA3124707QP)
- Centric Parts Automotive Brakes