Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.10470
Mfr # 103.10470
Zoro # G8290117
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Pad Shims
- Outer Pad Width 172.500 mm
- Friction Material Attachment Integrally Molded
- Pad Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.10470
- Zoro # G8290117
- UPC # 805890891604
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 172.500 mm |
Inner Pad Height | 67.500 mm |
Inner Pad Width | 170.700 mm |
Outer Pad Height | 67.500 mm |
Details
Material | Ceramic |
Includes | Pad Shims |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 25X16 (8014169)
- ABRAMS 2" in x 150' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2/RW-2x150)
- AUTOTEXT HEAVY DUTY Acorn Cap Nut, 3/8" (300759)
- SHURFLO AQUA KINGII Supreme 5.0 (24 VDC) Fresh Water Pump w/Strainer -Fittings (4158-163-E75)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CMX Rear Ceramic Disc Brake Pads For Hyundai Sonata Kia Optima (CMX-D1829)
- Centric Parts Brake Pads