Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.10280
Mfr # 103.10280
Zoro # G8287283
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims
- Features Prepared For Pad Wear Sensor
- Height 60 mm
- Count 4
- Thickness (mm) 18.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.10280
- Zoro # G8287283
- UPC # 805890891512
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 60 mm |
Width (mm) | 118.9 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 18.8 mm |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Grade | Standard |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 06535 Marine Adhesive Sealant 5200 Fast Cure - 1 oz., White (7010367674)
- DISCO Metric Push On Retainer Assrtmnt, 108 PCS (8195)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- MARINCO ConnectPro Trolling Motor Plug (54634000)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- AKEBONO 08-11 Bmw 328-Fr Euro Pads, Eur918A (EUR918A)
- Centric Parts Brake Pads