Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.09650
Mfr # 103.09650
Zoro # G8245283
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Height 63.3 mm
- Includes Pad Shims; Pad Wear Sensor
- Width (mm) 220.2 mm
- Thickness (mm) 18.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.09650
- Zoro # G8245283
- UPC # 805890891291
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 63.3 mm |
Width (mm) | 220.2 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Thickness (mm) | 18.3 mm |
Count | 4 |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDRUG 02-18 RAM SB BEDRUG (BRT02SBK)
- LISLE Putty Knife Scraper, 1-1/4" (51350)
- CUMMINS Cummins Nw 1403116 Onan Air Filter (C7B-1403116)
- ILC Replacement For Acura, 1993 Integra 18L Alternator (1993 INTEGRA 1.8L ALTERNATOR)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- AKEBONO 2015-17 Audi A3 S3 Golf R Akebono Brake P, Eur1761 (EUR1761)
- Centric Parts Brake Pads