Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.09061
Mfr # 103.09061
Zoro # G8284045
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 58.4 mm
- Thickness (mm) 17.5 mm
- Width (mm) 143.3 mm
- Series C-Tek
- Friction Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 103.09061
- Zoro # G8284045
- UPC # 805890890942
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 58.4 mm |
Width (mm) | 143.3 mm |
Details
Item | Brake Pad |
Thickness (mm) | 17.5 mm |
Series | C-Tek |
Friction Material | Ceramic |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Bluecare Cabin Filter, E4931Lb (E4931LB)
- SPECTRONICS/TRACER 0.03 Oz Tracer-Stick Hybrid A/C Dye 3 Pack (TP3811-P3)
- KEN-TOOL T11Rh Replacement Head (35104)
- BANDO Auto Serpentine Belt, 8Pk2620 (8PK2620)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- Centric Parts Automotive Brakes