Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.08980
Mfr # 103.08980
Zoro # G8231816
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 49.4 mm
- Includes Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Width (mm) 166.4 mm
- Thickness (mm) 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.08980
- Zoro # G8231816
- UPC # 805890890881
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 49.4 mm |
Width (mm) | 166.4 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 15.9 mm |
Count | 4 |
Grade | Standard |
Friction Material | Ceramic |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 90� Female NPT Swivel X Male ORB Adapter 3.75" x4" x2" (A-43B44)
- KOHLER Oil, 10W30 Command, 12 qt., Case, PK12 (25 357 64-S)
- ILC Replacement for Philips 9003 replacement light bulb lamp (9003 PHILIPS)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green/Amber LED Strobe Light (8892250)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- POWERSTOP Z23Sport Ceramic Pad, Z23-888 (Z23-888)
- Centric Parts Automotive Brakes