Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.08840
Mfr # 103.08840
Zoro # G8280195
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes Pad Shims; Pad wear sensor
- Pad Quantity 4
- Outer Pad Height 59.400 mm
- Friction Material Attachment Integrally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 103.08840
- Zoro # G8280195
- UPC # 805890890812
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 59.400 mm |
Inner Pad Height | 59.400 mm |
Inner Pad Width | 138.900 mm |
Outer Pad Width | 138.900 mm |
Details
Material | Ceramic |
Includes | Pad Shims; Pad wear sensor |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- PERFORMANCE TOOL Jumper Cable 6Ga 16'L (W1672)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1086 (17-1086)
- Centric Parts Brake Pads