Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.08810
Mfr # 103.08810
Zoro # G8282383
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 49.2 mm
- Includes Pad Shims
- Width (mm) 140.4 mm
- Count 4
- Thickness (mm) 14.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.08810
- Zoro # G8282383
- UPC # 805890890782
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 49.2 mm |
Width (mm) | 140.4 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 14.5 mm |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Ceramic |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- RACE SPORT 35W Gen 1 Canbus Hid Conversion Spare Ballast (Each) (BALLAST-CANBUS-G1)
- POWER TEAM OIL, HYDRAULIC, 1 GAL, BIODEGRADABLE (9645)
- ILC Replacement for ISKRA IS0762 STARTER (IS0762 STARTER)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-2223-00)
- Centric Parts Brake Pads