Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.08340
Mfr # 103.08340
Zoro # G8142925
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Features Prepared For Pad Wear Sensor
- Height 61.3 mm
- Thickness (mm) 16.3 mm
- Width (mm) 183.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.08340
- Zoro # G8142925
- UPC # 805890890539
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 61.3 mm |
Width (mm) | 183.5 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Thickness (mm) | 16.3 mm |
Count | 4 |
Friction Material | Ceramic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI OSGR (17110N)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1138)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47842 (47842)
- MEGUIARS WAX Carnauba Wax, Liquid, 16 Ounce, Without Applicator (G7016)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1039H (BE1039H)
- Centric Parts Automotive Brakes