Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.08330
Mfr # 103.08330
Zoro # G8277465
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pad Shims; Pad Wear Sensor
- Height 53.6 mm
- Features Prepared For Pad Wear Sensor
- Count 4
- Thickness (mm) 16.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.08330
- Zoro # G8277465
- UPC # 805890890522
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 53.6 mm |
Width (mm) | 154 mm |
Details
Includes | Pad Shims; Pad Wear Sensor |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16.5 mm |
Friction Material | Ceramic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Dock Step Railing Double Tread (47201)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN12YC (404)
- KEN-TOOL 9" T9A MOTORCYCLE TIRE IRON (KT32109)
- BALDWIN FILTERS Air Filter, 5-1/2 x 3-9/32 in. (PA4166)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1329H (BE1329H)
- Centric Parts Brake Pads