Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.05980
Mfr # 103.05980
Zoro # G8150494
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 73.7 mm
- Includes Pad Shims
- Count 4
- Thickness (mm) 17.5 mm
- Width (mm) 214 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.05980
- Zoro # G8150494
- UPC # 805890889267
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 73.7 mm |
Width (mm) | 214 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 17.5 mm |
Friction Material Attachment | Integrally Molded |
Friction Material | Ceramic |
Grade | Standard |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAWARE Keelguard 10' White (20110)
- ROADPRO Round Sealed Light, Clear/ Black Housing (RP-5401)
- DANA OIL SEAL RETAINER (51762)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Land Rover LR2 3.2L, 105.13141 (105.13141)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- RAYBESTOS Raybestos, Mgd1543Ch (MGD1543CH)
- Centric Parts Brake Pads