Shop All Brake Pads
Centric Parts
CTEK Ceramic Brake Pads, 103.05580
Mfr # 103.05580
Zoro # G8311765
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims
- Height 57.5 mm
- Count 4
- Width (mm) 151.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 103.05580
- Zoro # G8311765
- UPC # 805890889137
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 57.5 mm |
Width (mm) | 151.5 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 16.8 mm |
Friction Material | Ceramic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Ceramic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 29887 (29887)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- ECCO SAFETY GROUP ALARM: BACK-UP, 97 DB, 12 VDC (510)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- RAYBESTOS Brake Pad Set, EHT1391H (EHT1391H)
- Centric Parts Brake Pads