Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.13390
Mfr # 102.13390
Zoro # G8282243
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56.6 mm
- Features Prepared For Pad Wear Sensor
- Includes Pad Shims; Pad Wear Sensor
- Count 4
- Thickness (mm) 16.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 102.13390
- Zoro # G8282243
- UPC # 805890504443
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.6 mm |
Width (mm) | 161 mm |
Details
Features | Prepared For Pad Wear Sensor |
Includes | Pad Shims; Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 16.9 mm |
Friction Material | Semi-Metallic |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-001 For Toro 111178 (265-001)
- TYC PRODUCTS Tyc Door Mirror, 2030032 (2030032)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 30, PA-630 (PA-630)
- MOTORCRAFT Sensor Assembly, Cx2594 (CX2594)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- BOSCH Blue Disc Brak Disc Brake Pads, Be680H (BE680H)
- Centric Parts Brake Pads