Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.12930
Mfr # 102.12930
Zoro # G8261076
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56.9 mm
- Includes Pad Shims
- Features Prepared For Pad Wear Sensor
- Count 4
- Thickness (mm) 17.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.12930
- Zoro # G8261076
- UPC # 805890103646
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 56.9 mm |
Width (mm) | 157.7 mm |
Details
Includes | Pad Shims |
Features | Prepared For Pad Wear Sensor |
Count | 4 |
Thickness (mm) | 17.6 mm |
Friction Material Attachment | Integrally Molded |
Grade | Standard |
Friction Material | Semi-Metallic |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- SCANSTRUT DS40-P Cable Seal - black (DS40-P-BLK)
- CUSHMAN Horn (629676)
- ECCO Lightbar Mounting Kit, ford Van, Gm Van (A212702RMK)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- AKEBONO PROACT Akebono ACT1328 ProACT Ultra Premium Ceramic Pads (ACT1328)
- Centric Parts Brake Pads