Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.12790
Mfr # 102.12790
Zoro # G8280913
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Inner: 60 mm; Outer: 53.3 mm
- Includes Pad Shims
- Count 4
- Thickness (mm) Inner: 21 mm; Outer: 19.9 mm
- Width (mm) 166.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.12790
- Zoro # G8280913
- UPC # 805890504481
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | Inner: 60 mm; Outer: 53.3 mm |
Width (mm) | 166.1 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | Inner: 21 mm; Outer: 19.9 mm |
Friction Material | Semi-Metallic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Hood Mount Mirror, Mod Pod (714624)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9079)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- SUPERCOOL A/C Leak Stop Metal, 2oz. (ST22)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- FOUR SEASONS Gic Brakes Disc Pads, 59347 (59347)
- Centric Parts Brake Pads