Shop All Brake Pads
Centric Parts
CTEK Brake Pads, 102.12590
Mfr # 102.12590
Zoro # G8154737
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46 mm
- Includes Pad Shims
- Count 4
- Width (mm) 110.7 mm
- Thickness (mm) 16.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 102.12590
- Zoro # G8154737
- UPC # 805890411772
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 46 mm |
Width (mm) | 110.7 mm |
Details
Includes | Pad Shims |
Count | 4 |
Thickness (mm) | 16.9 mm |
Friction Material | Semi-Metallic |
Grade | Standard |
Friction Material Attachment | Integrally Molded |
Description
CTEK Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Fuel Injector Cleaner, 1 qt. (05432)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-30)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- BENDIX Disc Brake Pad Set, MKD786AFM (MKD786AFM)
- Centric Parts Automotive Brakes